- Pressure Control Valve
- Pressure Relief Valve Type
- RV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Housing Material | Cartridge Only |
| Cracking Pressure [Min] | 250 psi |
| Pressure Setting | 1750 psi |
| Cracking Pressure [Max] | 3500 psi |
| Series | RV2-10 |
| Operation | Pilot Operated |
| Type | Pressure Relief Valve |
| Cavity | C-10-2 |
| Seal Material | Buna-N |
| Adjustment Type | Screw |
| Flow [Max] | 30 gal/min |
| Seal Kit Buna | 565803 |
| Pressure [Max] | 5000 psi |
| Body Type | 1 |
| Port Size | Cartridge Only |
| Manufacturer Part No. | RV2-10-S-0-35/17.5 |
| Model No. | RV2-10-S-0-35/17.5 |
| Seal Kit Viton | 566086 |
| Weight | 0.48 LB |

