- RV2-10 Series Relief Valve
- Pilot Operated
- C-10-2 Cavity
- Viton Seals
- Knob Adjustment
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Body Type | 1 |
| Type | Relief Valve |
| Manufacturer Part No. | RV2-10V-K-8T-50/ |
| Pressure Setting | 2750 psi |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 566086 |
| Seal Material | Viton |
| Cracking Pressure [Min] | 500 psi |
| Seal Kit Buna | 565803 |
| Cavity | C-10-2 |
| Port Size | SAE-8 |
| Adjustment Type | Knob |
| Operation | Pilot Operated |
| Housing Material | Aluminum |
| Port Type | SAE |
| Cracking Pressure [Max] | 5000 psi |
| Series | RV2-10 |
| Model No. | RV2-10V-K-8T-50/ |
| Pressure [Max] | 5000 psi |
| Weight | 0.48 LB |

