Skip to content Skip to navigation menu
Vickers by Danfoss02-164796

02-164796

Vickers Pressure Control Cartridge Valve
Item #101988738
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-164796
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Model No. RV3-10-S-0-18/11
Body Type 10
Seal Kit Viton 566086
Manufacturer Part No. RV3-10-S-0-18/11
Operation Direct Acting
Type Pressure Relief Valve
Seal Kit Buna 565803
Cracking Pressure [Max] 1800 psi
Port Size Cartridge Only
Housing Material Cartridge Only
Pressure Setting 1100 psi
Pressure [Max] 3600 psi
Adjustment Type Screw
Seal Material Buna-N
Cracking Pressure [Min] 300 psi
Series RV3-10
Cage Seals Single Backup Ring
Cavity C-10-2
Flow [Max] 20 gal/min
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison