- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Manufacturer Part No. | RV5-16V-C-0-30/5 |
| Operation | Pilot Operated |
| Pressure Setting | 500 psi |
| Cavity | C-16-2 |
| Port Size | Cartridge Only |
| Type | Pressure Relief Valve |
| Seal Material | Viton |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 80 gal/min |
| Series | RV5-16 |
| Seal Kit Buna | 889631 |
| Model No. | RV5-16V-C-0-30/5 |
| Body Type | 7 |
| Adjustment Type | Cap |
| Cracking Pressure [Max] | 3000 psi |
| Cracking Pressure [Min] | 500 psi |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 889635 |
| Weight | 1.57 LB |

