Skip to content Skip to navigation menu
Vickers by Danfoss02-164542

02-164542

Vickers Pressure Control Cartridge Valve
Item #103361596
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • 9.525 mm Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-164542
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • 9.525 mm Port Size
  • SAE Port Type
No. of Housing Ports 2
Pilot Ratio 100:1
Seal Material Buna-N
Series RV1-10
Recommend Filtration Level 18/16/13 microns
No. of Valve Ports 2
Style Poppet
Flow [Max] 8 gal/min
Housing Material Aluminum
Cavity C-10-2
Model No. RV1-10-S-6T-3/
Operating Pressure [Min] 51 psi
Port Size 9.525 mm
Pressure Setting 170 psi
Leakage 0.25 cc/min
Port Type SAE
Temperature Range [Min] -40 °F
Adjustment Type Screw
Operation Direct Acting
Installation Screw-in Cartridge
Pressure [Max] 3046 psi
Operating Pressure [Max] 3046 psi
Valve Torque into Cavity 47 to 54 Nm
Valve Material Aluminum
Type Pressure Relief Valve
Temperature Range [Max] 248 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison