- Pressure Control Valve
- Pressure Relief Valve Type
- RV1-10 Series
- 12.7 mm Port Size
- SAE Port Type
| Valve Torque into Cavity | 47 to 54 Nm |
| Temperature Range [Max] | 248 °F |
| Operating Pressure [Min] | 493 psi |
| No. of Valve Ports | 2 |
| Cavity | C-10-2 |
| Series | RV1-10 |
| Recommend Filtration Level | 18/16/13 microns |
| Adjustment Type | Screw |
| No. of Housing Ports | 2 |
| Style | Poppet |
| Installation | Screw-in Cartridge |
| Temperature Range [Min] | -40 °F |
| Pressure Setting | 1769 psi |
| Type | Pressure Relief Valve |
| Housing Material | Aluminum |
| Pressure [Max] | 3046 psi |
| Flow [Max] | 8 gal/min |
| Port Size | 12.7 mm |
| Operating Pressure [Max] | 3046 psi |
| Pilot Ratio | 100:1 |
| Operation | Direct Acting |
| Port Type | SAE |
| Model No. | RV1-10-S-8T-30/ |
| Valve Material | Aluminum |
| Leakage | 0.25 cc/min |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

