Skip to content Skip to navigation menu
Vickers by Danfoss02-164537

02-164537

Vickers Pressure Control Cartridge Valve
Item #103361597
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-164537
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV1-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
Type Pressure Relief Valve
Port Type SAE
Temperature Range [Min] -40 °F
Recommend Filtration Level 18/16/13 microns
Port Size 12.7 mm
Operating Pressure [Max] 3046 psi
Leakage 0.25 cc/min
Valve Torque into Cavity 47 to 54 Nm
Operation Direct Acting
Installation Screw-in Cartridge
No. of Valve Ports 2
Seal Material Buna-N
Temperature Range [Max] 248 °F
Pressure [Max] 3046 psi
Cavity C-10-2
Flow [Max] 8 gal/min
Pilot Ratio 100:1
Operating Pressure [Min] 100 psi
Style Poppet
Pressure Setting 1574 psi
Valve Material Aluminum
Model No. RV1-10-S-8T-9/
No. of Housing Ports 2
Housing Material Aluminum
Adjustment Type Screw
Series RV1-10
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison