Skip to content Skip to navigation menu
Vickers by Danfoss02-164421

02-164421

Vickers Pressure Control Cartridge Valve
Item #101988237
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation
Vickers by Danfoss02-164421
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • Cartridge Only Port Size
  • Direct Acting Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Cracking Pressure [Max] 3600 psi
Cavity C-10-2
Port Size Cartridge Only
Adjustment Type Factory Set
Series RV3-10
Cage Seals Single Backup Ring
Cracking Pressure [Min] 600 psi
Pressure [Max] 3600 psi
Manufacturer Part No. RV3-10-F-0-36/19
Pressure Setting 1900 psi
Flow [Max] 20 gal/min
Body Type 10
Seal Material Buna-N
Model No. RV3-10-F-0-36/19
Seal Kit Viton 566086
Type Pressure Relief Valve
Operation Direct Acting
Housing Material Cartridge Only
Seal Kit Buna 565803
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison