- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Cavity | C-10-2 |
| Model No. | RV3-10-I-0-36/21 |
| Cage Seals | Single Backup Ring |
| Flow [Max] | 20 gal/min |
| Seal Kit Buna | 565803 |
| Series | RV3-10 |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV3-10-I-0-36/21 |
| Seal Material | Buna-N |
| Type | Pressure Relief Valve |
| Cracking Pressure [Min] | 600 psi |
| Body Type | 10 |
| Cracking Pressure [Max] | 3600 psi |
| Pressure Setting | 2100 psi |
| Adjustment Type | Internal |
| Seal Kit Viton | 566086 |
| Operation | Direct Acting |
| Pressure [Max] | 3600 psi |
| Port Size | Cartridge Only |
| Weight | 0.48 LB |

