- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Direct Acting Operation
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Housing Material | Cartridge Only |
| Type | Pressure Relief Valve |
| Seal Kit Viton | 566086 |
| Operation | Direct Acting |
| Model No. | RV3-10-S-0-18/10 |
| Pressure Setting | 1000 psi |
| Cage Seals | Single Backup Ring |
| Pressure [Max] | 3600 psi |
| Flow [Max] | 20 gal/min |
| Seal Material | Buna-N |
| Seal Kit Buna | 565803 |
| Cracking Pressure [Min] | 300 psi |
| Manufacturer Part No. | RV3-10-S-0-18/10 |
| Adjustment Type | Screw |
| Cavity | C-10-2 |
| Port Size | Cartridge Only |
| Body Type | 10 |
| Cracking Pressure [Max] | 1800 psi |
| Series | RV3-10 |
| Weight | 0.48 LB |

