Skip to content Skip to navigation menu
Vickers by Danfoss02-164349

02-164349

Vickers Pressure Control Cartridge Valve
Item #102011398
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Direct Acting Operation
+ Show More + Show Less
Vickers by Danfoss02-164349
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV3-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Adjustment Type Screw
Operation Direct Acting
Port Type Cartridge Only
Series RV3-10
Pilot Ratio 100:1
Type Pressure Relief Valve
Cracking Pressure [Min] 600 psi
Cage Seals Single Backup Ring
Temperature Range [Min] -40 °F
Pressure [Max] 3626 psi
Valve Material Cartridge only
Cracking Pressure [Max] 3600 psi
Housing Material Cartridge Only
Pressure Setting 2110 psi
No. of Housing Ports 2
Temperature Range [Max] 248 °F
Cavity C-10-2
Leakage 0.25 cc/min
Installation Screw-in Cartridge
Operating Pressure [Min] 595 psi
Seal Material Buna-N
No. of Valve Ports 2
Operating Pressure [Max] 3626 psi
Recommend Filtration Level 18/16/13 microns
Flow [Max] 20 gal/min
Manufacturer Part No. RV3-10-S-0-36/18
Model No. RV3-10-S-0-36/18
Seal Kit Buna 565803
Body Type 10
Seal Kit Viton 566086
Style Poppet
Port Size Cartridge Only
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison