- Pressure Control Valve
- Pressure Relief Valve Type
- RV3-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Min] | 600 psi |
| Pressure [Max] | 3626 psi |
| Seal Kit Buna | 565803 |
| Seal Kit Viton | 566086 |
| Series | RV3-10 |
| Adjustment Type | Screw |
| Type | Pressure Relief Valve |
| Housing Material | Cartridge Only |
| Body Type | 10 |
| Port Type | Cartridge Only |
| Style | Poppet |
| No. of Valve Ports | 2 |
| Pressure Setting | 2110 psi |
| Operating Pressure [Max] | 3626 psi |
| Cracking Pressure [Max] | 3600 psi |
| Model No. | RV3-10-S-0-36/30 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Seal Material | Buna-N |
| Flow [Max] | 20 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Manufacturer Part No. | RV3-10-S-0-36/30 |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Cavity | C-10-2 |
| Cage Seals | Single Backup Ring |
| Leakage | 0.25 cc/min |
| Operating Pressure [Min] | 595 psi |
| Port Size | Cartridge Only |
| No. of Housing Ports | 2 |
| Operation | Direct Acting |
| Pilot Ratio | 100:1 |
| Weight | 0.48 LB |

