- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Knob Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Port Type | SAE |
| Adjustment Type | Knob |
| Manufacturer Part No. | RV3-16-K-12T-13/ |
| Cracking Pressure [Min] | 300 psi |
| Series | RV3-16 |
| Seal Kit Buna | 565810 |
| Housing Material | Aluminum |
| Model No. | RV3-16-K-12T-13/ |
| Type | Relief Valve |
| Cavity | C-16-2 |
| Port Size | SAE-12 |
| Pressure [Max] | 5000 psi |
| Seal Kit Viton | 889609 |
| Cracking Pressure [Max] | 1300 psi |
| Seal Material | Buna-N |
| Body Type | 7 |
| Operation | Direct Acting |
| Pressure Setting | 800 psi |
| Flow [Max] | 80 gal/min |
| Weight | 1.57 LB |

