- Pressure Control Valve
- Pressure Relief Valve Type
- RV4-10 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operating Pressure [Min] | 406 psi |
| Cracking Pressure [Min] | 400 psi |
| Pilot Ratio | 100:1 |
| No. of Valve Ports | 2 |
| No. of Housing Ports | 2 |
| Operation | Direct Acting |
| Adjustment Type | Factory Set |
| Flow [Max] | 12 gal/min |
| Manufacturer Part No. | RV4-10-F-0-50/20 |
| Port Type | Cartridge Only |
| Series | RV4-10 |
| Pressure Setting | 2741 psi |
| Seal Kit Buna | 565803 |
| Valve Torque into Cavity | 47 to 54 Nm |
| Cavity | C-10-2 |
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Seal Kit Viton | 566086 |
| Style | Poppet |
| Temperature Range [Max] | 248 °F |
| Recommend Filtration Level | 18/16/13 microns |
| Type | Pressure Relief Valve |
| Model No. | RV4-10-F-0-50/20 |
| Operating Pressure [Max] | 5076 psi |
| Leakage | Standard |
| Seal Material | Buna-N |
| Valve Material | Cartridge only |
| Installation | Screw-in Cartridge |
| Cracking Pressure [Max] | 5000 psi |
| Pressure [Max] | 5076 psi |
| Weight | 0.25 LB |

