- RV4-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Factory Set Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Viton | 566086 |
| Cracking Pressure [Max] | 5000 psi |
| Seal Material | Buna-N |
| Pressure Setting | 2800 psi |
| Seal Kit Buna | 565803 |
| Housing Material | Cartridge Only |
| Cavity | C-10-2 |
| Series | RV4-10 |
| Model No. | RV4-10-F-0-50/28 |
| Port Size | Cartridge Only |
| Operation | Direct Acting |
| Manufacturer Part No. | RV4-10-F-0-50/28 |
| Pressure [Max] | 5000 psi |
| Cracking Pressure [Min] | 400 psi |
| Adjustment Type | Factory Set |
| Type | Relief Valve |
| Flow [Max] | 12 gal/min |
| Weight | 0.25 LB |

