Skip to content Skip to navigation menu
Vickers by Danfoss02-164227

02-164227

Vickers Pressure Control Cartridge Valve
Item #102040914
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation
Vickers by Danfoss02-164227
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Pilot Operated Operation

caution

  • Steel housings must be used for operating pressures above 3,000 psi
Seal Kit Buna 565803
Seal Material Buna-N
Cage Seals Single Backup Ring
Seal Kit Viton 566086
Pressure [Max] 5000 psi
Pressure Setting 175 psi
Cavity C-10-2
Operation Pilot Operated
Adjustment Type Knob
Type Pressure Relief Valve
Model No. RV5-10-K-0-3/
Flow [Max] 30 gal/min
Cracking Pressure [Min] 50 psi
Series RV5-10
Manufacturer Part No. RV5-10-K-0-3/
Cracking Pressure [Max] 300 psi
Housing Material Cartridge Only
Port Size Cartridge Only
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison