Skip to content Skip to navigation menu
Vickers by Danfoss02-164191

02-164191

Vickers Pressure Control Cartridge Valve
Item #103364054
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • 9.525 mm Port Size
  • SAE Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-164191
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • 9.525 mm Port Size
  • SAE Port Type
Series RV5-10
Cavity C-10-2
Pressure Setting 1864 psi
Model No. RV5-10-S-6T-35/
Operating Pressure [Max] 5076 psi
Type Pressure Relief Valve
No. of Housing Ports 2
Housing Material Aluminum
Seal Material Buna-N
Style Spool
Leakage 114 cc/min
No. of Valve Ports 2
Operating Pressure [Min] 247 psi
Installation Screw-in Cartridge
Pilot Ratio 100:1
Flow [Max] 30 gal/min
Adjustment Type Screw
Pressure [Max] 5076 psi
Temperature Range [Min] -40 °F
Port Size 9.525 mm
Operation Pilot Operated
Recommend Filtration Level 18/16/13 microns
Temperature Range [Max] 248 °F
Port Type SAE
Weight 0.89 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison