- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- SAE-8 Port Size
- SAE Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Pressure [Max] | 5076 psi |
| Port Type | SAE |
| Manufacturer Part No. | RV5-10-S-8H-20/ |
| Operating Pressure [Max] | 5076 psi |
| Cage Seals | Single Backup Ring |
| No. of Housing Ports | 2 |
| Cracking Pressure [Min] | 100 psi |
| Housing Material | Aluminum |
| Flow [Max] | 30 gal/min |
| Seal Kit Viton | 566086 |
| Operation | Pilot Operated |
| Temperature Range [Min] | -40 °F |
| Pilot Ratio | 100:1 |
| No. of Valve Ports | 2 |
| Seal Kit Buna | 565803 |
| Seal Material | Buna-N |
| Model No. | RV5-10-S-8H-20/ |
| Port Size | SAE-8 |
| Temperature Range [Max] | 248 °F |
| Series | RV5-10 |
| Style | Spool |
| Operating Pressure [Min] | 100 psi |
| Leakage | 114 cc/min |
| Pressure Setting | 1066 psi |
| Installation | Screw-in Cartridge |
| Adjustment Type | Screw |
| Type | Pressure Relief Valve |
| Cavity | C-10-2 |
| Recommend Filtration Level | 18/16/13 microns |
| Cracking Pressure [Max] | 2000 psi |
| Weight | 0.48 LB |

