Skip to content Skip to navigation menu
Vickers by Danfoss02-164187

02-164187

Vickers Pressure Control Cartridge Valve
Item #103390877
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-164187
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
Seal Material Buna-N
Installation Screw-in Cartridge
Leakage 114 cc/min
No. of Valve Ports 2
No. of Housing Ports 2
Pressure Setting 170 psi
Housing Material Aluminum
Temperature Range [Max] 248 °F
Port Size 12.7 mm
Operation Pilot Operated
Recommend Filtration Level 18/16/13 microns
Operating Pressure [Max] 5076 psi
Style Spool
Adjustment Type Screw
Type Pressure Relief Valve
Port Type SAE
Cavity C-10-2
Pilot Ratio 100:1
Series RV5-10
Model No. RV5-10-S-8T-3/
Pressure [Max] 5076 psi
Operating Pressure [Min] 50 psi
Flow [Max] 30 gal/min
Temperature Range [Min] -40 °F
Weight 1.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison