- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-16 Series
- Cartridge Only Port Size
- Cartridge Only Port Type
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Housing Material | Cartridge Only |
| Port Size | Cartridge Only |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | RV5-16V-K-0-30/ |
| Seal Kit Viton | 889635 |
| Series | RV5-16 |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 248 °F |
| Adjustment Type | Knob |
| Pressure Setting | 1769 psi |
| Operating Pressure [Min] | 493 psi |
| Valve Material | Cartridge only |
| Style | Spool |
| Cracking Pressure [Max] | 3000 psi |
| Seal Kit Buna | 889631 |
| Pressure [Max] | 5076 psi |
| Temperature Range [Min] | -40 °F |
| Seal Material | Viton |
| Leakage | 164 cc/min |
| Installation | Screw-in Cartridge |
| Flow [Max] | 75 gal/min |
| Cracking Pressure [Min] | 500 psi |
| Cavity | C-16-2 |
| Manufacturer Part No. | RV5-16V-K-0-30/ |
| Pilot Ratio | 100:1 |
| Operating Pressure [Max] | 5076 psi |
| Port Type | Cartridge Only |
| Body Type | 7 |
| Operation | Pilot Operated |
| Type | Pressure Relief Valve |
| No. of Valve Ports | 2 |
| Weight | 1.57 LB |

