Skip to content Skip to navigation menu
Vickers by Danfoss02-164004

02-164004

Vickers Pressure Control Cartridge Valve
Item #103363539
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-164004
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • 12.7 mm Port Size
  • SAE Port Type
Pressure [Max] 5076 psi
Port Type SAE
No. of Valve Ports 2
No. of Housing Ports 2
Model No. RV5-10-K-8T-20/
Recommend Filtration Level 18/16/13 microns
Adjustment Type Knob
Housing Material Aluminum
Pilot Ratio 100:1
Cavity C-10-2
Operation Pilot Operated
Installation Screw-in Cartridge
Type Pressure Relief Valve
Seal Material Buna-N
Operating Pressure [Min] 100 psi
Leakage 114 cc/min
Port Size 12.7 mm
Pressure Setting 1066 psi
Style Spool
Temperature Range [Max] 248 °F
Operating Pressure [Max] 5076 psi
Series RV5-10
Temperature Range [Min] -40 °F
Flow [Max] 30 gal/min
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison