- Pressure Control Valve
- Pressure Relief Valve Type
- RV5-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Cracking Pressure [Min] | 250 psi |
| Cage Seals | Single Backup Ring |
| Seal Kit Viton | 566086 |
| Cavity | C-10-2 |
| Operation | Pilot Operated |
| Type | Pressure Relief Valve |
| Seal Material | Buna-N |
| Pressure Setting | 1100 psi |
| Flow [Max] | 30 gal/min |
| Series | RV5-10 |
| Seal Kit Buna | 565803 |
| Model No. | RV5-10-S-0-35/11 |
| Port Size | Cartridge Only |
| Housing Material | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Screw |
| Cracking Pressure [Max] | 3500 psi |
| Manufacturer Part No. | RV5-10-S-0-35/11 |
| Weight | 0.48 LB |

