- RV5-16 Series Relief Valve
- Pilot Operated
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Type | Relief Valve |
| Cracking Pressure [Min] | 500 psi |
| Cracking Pressure [Max] | 3000 psi |
| Cavity | C-16-2 |
| Model No. | RV5-16-S-0-30/18 |
| Pressure Setting | 1800 psi |
| Port Size | Cartridge Only |
| Body Type | 7 |
| Adjustment Type | Screw |
| Housing Material | Cartridge Only |
| Seal Kit Viton | 889635 |
| Operation | Pilot Operated |
| Series | RV5-16 |
| Flow [Max] | 80 gal/min |
| Seal Material | Buna-N |
| Manufacturer Part No. | RV5-16-S-0-30/18 |
| Seal Kit Buna | 889631 |
| Pressure [Max] | 5000 psi |
| Weight | 1.57 LB |

