Skip to content Skip to navigation menu
Vickers by Danfoss02-163915

02-163915

Vickers Pressure Control Cartridge Valve
Item #103178519
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type
  • Pilot Operated Operation
+ Show More + Show Less
Vickers by Danfoss02-163915
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pressure Control Valve
  • Pressure Relief Valve Type
  • RV5-10 Series
  • Cartridge Only Port Size
  • Cartridge Only Port Type

caution

  • Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
  • over-tightening may cause failure
Operation Pilot Operated
Cracking Pressure [Max] 3500 psi
Operating Pressure [Min] 247 psi
Type Pressure Relief Valve
Temperature Range [Min] -40 °F
Leakage 114 cc/min
Installation Screw-in Cartridge
No. of Housing Ports 2
Port Size Cartridge Only
Temperature Range [Max] 248 °F
Series RV5-10
Style Spool
Valve Material Cartridge only
Cage Seals Single Backup Ring
Operating Pressure [Max] 5076 psi
Pressure [Max] 5076 psi
Housing Material Cartridge Only
Flow [Max] 30 gal/min
Cracking Pressure [Min] 250 psi
Seal Kit Viton 566086
Seal Material Buna-N
Seal Kit Buna 565803
Cavity C-10-2
Model No. RV5-10-I-0-35/25
Recommend Filtration Level 18/16/13 microns
Pressure Setting 1864 psi
Manufacturer Part No. RV5-10-I-0-35/25
Port Type Cartridge Only
No. of Valve Ports 2
Adjustment Type Screw
Pilot Ratio 100:1
Weight 0.48 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison