- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Type | Relief Valve |
| Cracking Pressure [Max] | 2500 psi |
| Cavity | C-10-2 |
| Flow [Max] | 4 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Cap |
| Body Type | 6 |
| Pressure Setting | 1200 psi |
| Port Size | Cartridge Only |
| Operation | Direct Acting |
| Manufacturer Part No. | RV6-10-C-0-25/12 |
| Seal Kit Buna | 565803 |
| Model No. | RV6-10-C-0-25/12 |
| Cracking Pressure [Min] | 50 psi |
| Housing Material | Cartridge Only |
| Seal Material | Buna-N |
| Seal Kit Viton | 566086 |
| Series | RV6-10 |
| Weight | 0.48 LB |

