- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Viton Seals
- Screw Adjustment
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Body Type | 7 |
| Housing Material | Cartridge Only |
| Manufacturer Part No. | RV3-16V-S-0-50/35 |
| Flow [Max] | 80 gal/min |
| Port Size | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Screw |
| Type | Relief Valve |
| Operation | Direct Acting |
| Cavity | C-16-2 |
| Seal Material | Viton |
| Model No. | RV3-16V-S-0-50/35 |
| Pressure Setting | 3500 psi |
| Seal Kit Buna | 565810 |
| Seal Kit Viton | 889609 |
| Series | RV3-16 |
| Cracking Pressure [Min] | 2000 psi |
| Cracking Pressure [Max] | 5000 psi |
| Weight | 1.57 LB |

