- Flow Control Valve
- Flow Control Type
- NV1-16 Series
- 40 gal/min Maximum Flow
| Port Type | BSPP |
| Adjustment Type | Knob |
| Port Size | 1/2 in |
| Type | Flow Control |
| Model No. | NV1-16-K-4G |
| Series | NV1-16 |
| Flow [Max] | 40 gal/min |
| Weight | 0.0 LB |
| Port Type | BSPP |
| Adjustment Type | Knob |
| Port Size | 1/2 in |
| Type | Flow Control |
| Model No. | NV1-16-K-4G |
| Series | NV1-16 |
| Flow [Max] | 40 gal/min |
| Weight | 0.0 LB |