Skip to content Skip to navigation menu
Vickers by Danfoss02-163632

02-163632

Vickers Pilot To Shift Direction Control Valve
Item #103183156
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS2-10 Series
  • 8 gal/min Maximum Flow
Vickers by Danfoss02-163632
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Direction Control Valve
  • Pilot To Shift Valve Type
  • PTS2-10 Series
  • 8 gal/min Maximum Flow
Model No. PTS2-10V-0-40
Series PTS2-10
Pilot Pressure 40 psi
Valve Type Pilot To Shift
Flow [Max] 8 gal/min
Style 3-Way, 2-Position
Seal Type Viton
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison