- Flow Control Valve
- Needle Valve Type
- NV1-20 Series
- 0 gal/min Minimum Flow
- 65 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Recommend Filtration Level | 18/16/13 microns |
| Adjustment Type | Knob |
| Model No. | NV1-20V-K-0 |
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 108 to 122 Nm |
| Temperature Range [Min] | -40 °F |
| Flow [Min] | 0 gal/min |
| Type | Needle Valve |
| No. of Housing Ports | 2 |
| Temperature Range [Max] | 248 °F |
| Seal Material | Viton |
| Housing Material | Aluminum |
| Leakage | Standard |
| No. of Valve Ports | 2 |
| Series | NV1-20 |
| Cavity | C-20-2 |
| Flow [Max] | 65 gal/min |
| Pressure [Max] | 4000 psi |
| Weight | 0.0 LB |

