- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-16 Series
- 45 gal/min Maximum Flow
| Installation | Screw-in Cartridge |
| Valve Torque into Cavity | 108 to 122 Nm |
| Pressure [Max] | 3000 psi |
| Cavity | C-16-4 |
| Flow [Max] | 45 gal/min |
| Recommend Filtration Level | 18/16/13 microns |
| Model No. | FDC1-16-12T-55 |
| Port Size | 12 mm |
| Seal Material | Buna-N |
| Divider Flow | 30 gal/min |
| No. of Valve Ports | 4 |
| Style | Spool |
| Leakage | Standard |
| Series | FDC1-16 |
| No. of Housing Ports | 4 |
| Housing Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 248 °F |
| Type | Flow Divider/Combiner |
| Port Type | SAE |
| Weight | 1.0 LB |

