Skip to content Skip to navigation menu
Vickers by Danfoss02-163428

02-163428

Vickers Flow Control Cartridge Valve
Item #103222515
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-16 Series
  • 45 gal/min Maximum Flow
Vickers by Danfoss02-163428
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-16 Series
  • 45 gal/min Maximum Flow
Cavity C-16-4
Leakage Standard
Temperature Range [Max] 248 °F
Temperature Range [Min] -40 °F
No. of Housing Ports 4
Valve Torque into Cavity 108 to 122 Nm
Model No. FDC1-16-0-84
Seal Material Buna-N
No. of Valve Ports 4
Type Flow Divider/Combiner
Pressure [Max] 3000 psi
Port Type Cartridge Only
Housing Material Aluminum
Installation Screw-in Cartridge
Divider Flow 33 gal/min
Recommend Filtration Level 18/16/13 microns
Series FDC1-16
Flow [Max] 45 gal/min
Style Spool
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison