- Flow Control Valve
- Flow Divider/Combiner Type
- FDC1-20 Series
- 50 gal/min Minimum Flow
- 100 gal/min Maximum Flow
| Port Size | 16 mm |
| Divider Flow | 24 gal/min |
| Series | FDC1-20 |
| Flow [Min] | 50 gal/min |
| Flow [Max] | 100 gal/min |
| Port Type | SAE |
| Type | Flow Divider/Combiner |
| Model No. | FDC1-20V-16T-44 |
| Weight | 0.0 LB |

