Skip to content Skip to navigation menu
Vickers by Danfoss02-163346

02-163346

Vickers Flow Control Cartridge Valve
Item #103230710
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-20 Series
  • 50 gal/min Minimum Flow
  • 100 gal/min Maximum Flow
Vickers by Danfoss02-163346
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Divider/Combiner Type
  • FDC1-20 Series
  • 50 gal/min Minimum Flow
  • 100 gal/min Maximum Flow
Series FDC1-20
Divider Flow 47 gal/min
Type Flow Divider/Combiner
Flow [Min] 50 gal/min
Port Size 20 mm
Flow [Max] 100 gal/min
Port Type SAE
Model No. FDC1-20-20T-88
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison