Skip to content Skip to navigation menu
Vickers by Danfoss02-163233

02-163233

Vickers Flow Control Cartridge Valve
Item #103189891
  • Flow Control Valve
  • Needle Valve Type
  • FCV7-10 Series
  • 0 gal/min Minimum Flow
  • 12 gal/min Maximum Flow
Vickers by Danfoss02-163233
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Needle Valve Type
  • FCV7-10 Series
  • 0 gal/min Minimum Flow
  • 12 gal/min Maximum Flow
Flow [Min] 0 gal/min
Series FCV7-10
Model No. FCV7-10V-S-0-NV
No. of Housing Ports 2
Pressure [Max] 3000 psi
Installation Screw-in Cartridge
Cavity C-10-2
Type Needle Valve
Port Type Cartridge Only
Temperature Range [Min] -40 °F
Housing Material Aluminum
Temperature Range [Max] 248 °F
Seal Material Viton
Valve Torque into Cavity 47 to 54 Nm
Adjustment Type Screw
Recommend Filtration Level 18/16/13 microns
No. of Valve Ports 2
Flow [Max] 12 gal/min
Leakage Standard
Weight 1.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison