- Flow Control Valve
- Flow Control Type
- FCV6-16 Series
- 55 gal/min Maximum Flow
| Port Type | Cartridge Only |
| Series | FCV6-16 |
| Flow [Max] | 55 gal/min |
| Type | Flow Control |
| Model No. | FCV6-16V-S-0-NV |
| Adjustment Type | Screw |
| Weight | 0.0 LB |
| Port Type | Cartridge Only |
| Series | FCV6-16 |
| Flow [Max] | 55 gal/min |
| Type | Flow Control |
| Model No. | FCV6-16V-S-0-NV |
| Adjustment Type | Screw |
| Weight | 0.0 LB |