Skip to content Skip to navigation menu
Vickers by Danfoss02-163013

02-163013

Vickers Flow Control Cartridge Valve
Item #103191429
  • Flow Control Valve
  • Flow Control Type
  • FCV7-10 Series
  • 12 gal/min Maximum Flow
Vickers by Danfoss02-163013
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flow Control Valve
  • Flow Control Type
  • FCV7-10 Series
  • 12 gal/min Maximum Flow
Model No. FCV7-10-S-6T-NV
Series FCV7-10
Flow [Max] 12 gal/min
Adjustment Type Screw
Type Flow Control
Port Type SAE
Port Size 6 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison