- Flow Control Valve
- Needle Valve Type
- FCV11-12 Series
- 30 gal/min Maximum Flow
| Series | FCV11-12 |
| Adjustment Type | Screw |
| Leakage | Standard |
| Cavity | C-12-2 |
| Model No. | FCV11-12-S-0-NV |
| Valve Torque into Cavity | Aluminum Housing: 81 to 95 Nm, Steel Housing: 102 to 115 Nm |
| No. of Housing Ports | 2 |
| Recommend Filtration Level | 18/16/13 microns |
| Flow [Max] | 30 gal/min |
| Operation | Direct Acting |
| Installation | Screw-in Cartridge |
| Type | Needle Valve |
| No. of Valve Ports | 2 |
| Pressure [Max] | 5000 psi |
| Port Type | Cartridge Only |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -40 °F |
| Seal Material | Buna-N |
| Weight | 1.0 LB |

