- Pressure Control Valve
- Accumulator Discharge Valve Type
- ADV1-16 Series
- SAE-12 Port Size
- SAE Port Type
description
- The ADV1-16 is a poppet-type, normally-open, externally-piloted, screw-in cartridge-type accumulator discharge valve. In its unpiloted position, this valve remains open between port 1 and port 2 until sufficient pilot pressure is applied to port 3. Flow is then blocked from port 1 to port 2. Port 2 is connected to tank.
| Port Type | SAE |
| Series | ADV1-16 |
| Operation | Pilot Operated, Normally Open |
| Pressure [Max] | 3046 psi |
| No. of Housing Ports | 3 |
| Flow [Max] | 8 gal/min |
| Operating Pressure [Max] | N/A |
| Manufacturer Part No. | ADV1-16-12H-100-00 |
| Pressure Setting | N/A |
| Style | Poppet |
| Approximate Dimensions | 5" x 2.5" x 5" |
| Adjustment Type | None |
| Port Size | SAE-12 |
| Seal Material | Buna-N |
| Recommend Filtration Level | 18/16/13 microns |
| Valve Material | Aluminum |
| Housing Material | Aluminum |
| Installation | Screw-in Cartridge |
| Model No. | ADV1-16-12H-100 |
| No. of Valve Ports | 3 |
| Operating Pressure [Min] | N/A |
| Type | Accumulator Discharge |
| Seal Kit Viton | 889611 |
| Valve Torque into Cavity | 108 to 122 Nm |
| Filtration | Code 18/16/13 |
| Body Type | 9 |
| Temperature Range [Max] | 248 °F |
| Pilot Pressure [Min] | 60 psi |
| Cavity | C-16-3S |
| Seal Kit Buna | 565812 |
| Temperature Range [Min] | -40 °F |
| Leakage | 0.25 cc/min |
| Pilot Ratio | 100:1 |
| Weight | 0.62 LB |

