- SV4-10-O Series 2-Way, 2-Position, Normally Open Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-2 Cavity
- Aluminum Housing
description
- Two-way, two-position, spool-type, direct-acting, normally-open screw-in cartridge solenoid valve. In the de-energized position, bi-directional flow between port 1 and port 2 is allowed. In the energized position, both ports are closed.
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Seal Kit Buna | 565806 |
| Flow [Max] | 6 gal/min |
| Port Type | SAE |
| Seal Kit Viton | 889627 |
| Filter Option | None |
| Series | SV4-10-O |
| Valve Type | 2-Way, Normally Open Spool |
| Operation | Solenoid Operated |
| Cartridge Valve Series | SV4-10-O |
| Housing Material | Aluminum |
| Temperature Range [Min] | -40 °F |
| Port Size | SAE-6 |
| Manual Override | No Manual Override |
| Coil Series | Use J Series, 23 W |
| Pressure [Max] | 3000 psi |
| Size Designation | 10 |
| Cavity | C-10-2 |
| Bi-Directional (2-Way Valves) | No |
| Poppet/Spool | Spool |
| Valve Voltage Rating | 24 VDC |
| Temperature Range [Max] | 248 °F |
| Housing No. | 566151 |
| Connector Type | Leadwire |
| Seal Material | Viton |
| Actuation | Direct Acting |
| Weight | 0.0 LB |

