- PSV5-10 Series Pressure Sequence Valve
- Direct Acting, Internal Pilot, External Drain
- C-10-3 Cavity
- Buna-N Seals
- Internal Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Model No. | PSV5-10-I-0-5/ |
| Seal Kit Viton | 889599 |
| Port Size | Cartridge Only |
| Sequence Pressure [Max] | 450 psi |
| Sequence Pressure [Min] | 50 psi |
| Pressure Setting | 250 psi |
| Pressure [Max] | 5600 psi |
| Housing Material | Cartridge Only |
| Type | Pressure Sequence Valve |
| Series | PSV5-10 |
| Seal Material | Buna-N |
| Operation | Direct Acting, Internal Pilot, External Drain |
| Manufacturer Part No. | PSV5-10-I-0-5/ |
| Cavity | C-10-3 |
| Flow [Max] | 2 gal/min |
| Seal Kit Buna | 565804 |
| Adjustment Type | Internal |
| Weight | 0.53 LB |

