- Check Valve
- Poppet Style
- 16 mm Size
- SAE Port Type
- Direct Acting Operation
| Model No. | CV1-16-P-12T-20 |
| Cracking Pressure | 20 psi |
| Size | 16 mm |
| Recommend Filtration Level | 18/16/13 microns |
| Leakage | 0.25 cc/min |
| Seal Material | Buna-N |
| Pilot Piston Seal | No |
| No. of Housing Ports | 2 |
| Cavity | C-16-2 |
| Temperature Range [Min] | -40 °F |
| Housing Material | Aluminum |
| No. of Valve Ports | 2 |
| Port Type | SAE |
| Style | Poppet |
| Flow [Max] | 40 gal/min |
| Pressure [Max] | 3000 psi |
| Pressure Setting | 20 psi |
| Valve Material | Steel |
| Series | CV1-16 |
| Operation | Direct Acting |
| Installation | Screw-in Cartridge |
| Temperature Range [Max] | 248 °F |
| Orifice Size | 1.122 in |
| Housing | Yes |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Weight | 2.16 LB |

