- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
| Size | 10 mm |
| Style | Poppet |
| Series | SPC2-10 |
| Port Type | SAE |
| Port Size | SAE-8 |
| Seal Material | Buna-N |
| Model No. | SPC2-10-P-8H-50 |
| Flow [Max] | 6 gal/min |
| Cracking Pressure | 50 psi |
| Weight | 0.0 LB |
| Size | 10 mm |
| Style | Poppet |
| Series | SPC2-10 |
| Port Type | SAE |
| Port Size | SAE-8 |
| Seal Material | Buna-N |
| Model No. | SPC2-10-P-8H-50 |
| Flow [Max] | 6 gal/min |
| Cracking Pressure | 50 psi |
| Weight | 0.0 LB |