- Check Valve
- Poppet Style
- 20 mm Size
- Cartridge Only Port Type
| Model No. | CV2-20V-P-0-100 |
| Cracking Pressure | 100 psi |
| Series | CV2-20 |
| Size | 20 mm |
| Style | Poppet |
| Port Type | Cartridge Only |
| Flow [Max] | 60 gal/min |
| Seal Material | Viton |
| Weight | 1.4 LB |
| Model No. | CV2-20V-P-0-100 |
| Cracking Pressure | 100 psi |
| Series | CV2-20 |
| Size | 20 mm |
| Style | Poppet |
| Port Type | Cartridge Only |
| Flow [Max] | 60 gal/min |
| Seal Material | Viton |
| Weight | 1.4 LB |