- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, pilot-operated, poppet-type, normally-open screw-in cartridge solenoid valve. In the de-energized position, flow can pass through the valve from port 1 to port 2, or from port 2 to port 1. In the energized position, flow is blocked from port 2 to port 1, and allowed from port 1 to port 2 when the coil force is overcome.
caution
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Housing Material | Aluminum |
| Poppet/Spool | Poppet |
| Valve Voltage Rating | No Coil |
| Seal Material | Buna-N |
| Recommend Filtration Level | 17/15/12 Microns |
| Watt Rating | 23 W |
| Valve Torque into Cavity | 81 to 95 Nm |
| Housing No. | N/A |
| Filter Option | None |
| Port Type | Cartridge Only |
| Size Designation | 12 |
| Flow [Max] | 30 gal/min |
| Pressure [Max] | 3000 psi |
| Bi-Directional (2-Way Valves) | No |
| Cavity | C-12-2 |
| Installation | Screw-in Cartridge |
| Series | J Series |
| Seal Kit Buna | 02-165889 |
| Operation | Solenoid Operated |
| Temperature Range [Max] | 248 °F |
| Cartridge Valve Series | SV3-12-O |
| Actuation | Pilot Operated |
| Coil Series | N/A |
| Seal Kit Viton | 02-165888 |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Model No. | SV3-12-0-0-00 |
| No. of Valve Ports | 2 |
| Valve Material | Cartridge only |
| Manual Override | Cable Type Override |
| Dash Size | -12 |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| No. of Housing Ports | 2 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.54 LB |

