- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
- Pilot Operated Operation
| Size | 10 mm |
| Recommend Filtration Level | 18/16/13 microns |
| Pressure Setting | 25 psi |
| Orifice Size | 0.684 in |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 3 |
| Installation | Screw-in Cartridge |
| Pressure [Max] | 3000 psi |
| Valve Material | Steel |
| Series | SPC2-10 |
| Model No. | SPC2-10-P-8H-25 |
| Style | Poppet |
| Operation | Pilot Operated |
| Cavity | C-10-3 |
| No. of Valve Ports | 3 |
| Temperature Range [Max] | 248 °F |
| Housing | Yes |
| Housing Material | Aluminum |
| Port Type | SAE |
| Cracking Pressure | 25 psi |
| Seal Material | Buna-N |
| Pilot Piston Seal | No |
| Compatible Fluids | MIL–H–5606, SAE 10, SAE 20, etc |
| Flow [Max] | 6 gal/min |
| Leakage | 0.25 cc/min |
| Pilot Ratio | 4:1 |
| Weight | 1.69 LB |

