- Check Valve
- Poppet Style
- 10 mm Size
- SAE Port Type
| Size | 10 mm |
| Cracking Pressure | 20 psi |
| Style | Poppet |
| Series | CV3-10 |
| Port Size | SAE-8 |
| Model No. | CV3-10-P-A8T-20 |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Flow [Max] | 20 gal/min |
| Port Type | SAE |
| Weight | 0.0 LB |

