- Pressure Control Valve
- Pressure Relief Valve Type
- RV8-10 Series
- 3/8 Port Size
- BSPP Port Type
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Housing Material | Aluminum |
| Body Type | 1 |
| Pressure [Max] | 5000 psi |
| Seal Kit Buna | 565803 |
| Cavity | C-10-2 |
| Port Size | 3/8 |
| Model No. | RV8-10-C-3G-50/ |
| Pressure Setting | 2775 psi |
| Cracking Pressure [Min] | 550 psi |
| Seal Kit Viton | 566086 |
| Cracking Pressure [Max] | 5000 psi |
| Cage Seals | Single Backup Ring |
| Adjustment Type | Cap |
| Series | RV8-10 |
| Manufacturer Part No. | RV8-10-C-3G-50/ |
| Operation | Direct Acting |
| Seal Material | Buna-N |
| Type | Pressure Relief Valve |
| Flow [Max] | 20 gal/min |
| Port Type | BSPP |
| Weight | 0.48 LB |

