- Solenoid Valve
- 4-Way, 2-Position, Spool Valve Type
- Cartridge Only Port Type
- Direct Acting Actuation
- Spool
description
- Four-way, two-position, direct-acting, spool-type solenoid valve. In the de-energized position, flow is allowed from port 4 to port 1, and from port 3 to port 2. In the energized position, flow is allowed from port 3 to port 4, and from port 2 to port 1.
caution
- Do not connect regulator to bottled gas
| Valve Torque into Cavity | 34 to 41 Nm |
| Bi-Directional (2-Way Valves) | No |
| Temperature Range [Max] | 248 °F |
| Housing No. | N/A |
| Port Type | Cartridge Only |
| Seal Kit Viton | 02-160758 |
| Operation | Solenoid Operated |
| Installation | Screw-in Cartridge |
| Watt Rating | 20 W |
| Housing Material | Aluminum |
| Seal Material | Buna-N |
| Flow [Max] | 3 gal/min |
| Poppet/Spool | Spool |
| Temperature Range [Min] | -40 °F |
| No. of Housing Ports | 4 |
| Pressure [Max] | 3000 psi |
| Actuation | Direct Acting |
| Valve Material | Cartridge only |
| Cartridge Valve Series | SV1-8-4 |
| Filter Option | None |
| Size Designation | 8 |
| Manual Override | No Manual Override |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Seal Kit Buna | 02-160757 |
| Coil Series | N/A |
| No. of Valve Ports | 4 |
| Model No. | SV1-8-4-0-00 |
| Cavity | C-8-4 |
| Valve Type | 4-Way, 2-Position, Spool |
| Valve Voltage Rating | No Coil |
| Recommend Filtration Level | 18/16/13 microns |
| Series | 8 Series |
| Weight | 1.0 LB |

