- Solenoid Valve
- 2-Way, 2-Position, Normally Open Poppet Valve Type
- Cartridge Only Port Type
- Pilot Operated Actuation
- Poppet
description
- Two-way, two-position, poppet-type, pilot-operated, normally-open solenoid valve. In the de-energized position, free flow is allowed from port 2 to port 1, and flow is restricted from port 1 to port 2. In the energized position, flow is blocked from port 2 to port 1 and free flow is allowed from port 1 to port 2.
applications
- Used in applications requiring low leakage, such as single-acting cylinder applications
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Valve Material | Cartridge only |
| Valve Torque into Cavity | 34 to 41 Nm |
| No. of Valve Ports | 2 |
| Seal Kit Viton | 02-165877 |
| Cavity | C-8-2 |
| Coil Series | N/A |
| Actuation | Pilot Operated |
| Bi-Directional (2-Way Valves) | No |
| Manual Override | No Manual Override |
| Size Designation | 8 |
| Series | 8 Series |
| Port Type | Cartridge Only |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 3000 psi |
| No. of Housing Ports | 2 |
| Valve Type | 2-Way, 2-Position, Normally Open Poppet |
| Connector Type | Yazaki X-Type 2P Male, On Wire Leads |
| Poppet/Spool | Poppet |
| Seal Kit Buna | 02-165875 |
| Housing No. | N/A |
| Housing Material | Steel |
| Temperature Range [Max] | 248 °F |
| Flow [Max] | 6 gal/min |
| Operation | Solenoid Operated |
| Seal Material | Buna-N |
| Dash Size | -8 |
| Cartridge Valve Series | SV5-8-O |
| Model No. | SV5-8-0-0-00 |
| Watt Rating | 20 W |
| Recommend Filtration Level | 18/16/13 microns |
| Filter Option | None |
| Installation | Screw-in Cartridge |
| Valve Voltage Rating | No Coil |
| Weight | 0.5 LB |

