- Pressure Control Valve
- Pressure Reducing/Relieving Valve Type
- PRV2-10 Series
- Cartridge Only Port Size
- Pilot Operated Operation
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Cracking Pressure [Min] | 50 psi |
| Pressure Setting | 60 psi |
| Flow [Max] | 10 gal/min |
| Pressure [Max] | 3500 psi |
| Operation | Pilot Operated |
| Seal Kit Buna | 565804 |
| Seal Material | Buna-N |
| Cavity | C-10-3 |
| Model No. | PRV2-10-C-0-3/0.6 |
| Type | Pressure Reducing/Relieving Valve |
| Seal Kit Viton | 889599 |
| Manufacturer Part No. | PRV2-10-C-0-3/0.6 |
| Series | PRV2-10 |
| Cracking Pressure [Max] | 300 psi |
| Housing Material | Cartridge Only |
| Adjustment Type | Cap |
| Port Size | Cartridge Only |
| Weight | 0.54 LB |

